- Spherical Roller Bearing
- Tapered Bore
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- 71 mm Width
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 1400 rpm |
| Precision | Standard |
| Radial Internal Clearance | C3 |
| Ring Modification | Relube |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| O.D. | 200 mm |
| Bore Type | Tapered Bore |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 71 mm |
| Outer Ring Width | 71 mm |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 400 °F |
| Dynamic Load Rating | 135000 lbf |
| I.D. | 110 mm |
| Static Load Rating [Max] | 145000 lbf |
| Cage Material | Steel |
| Oil Groove Width | 9 |
| Cage Type | Pressed |
| Weight | 3.175 LB |
| EAN or UPC | 4547359804171 |

