- Spherical Roller Bearing
- Tapered Bore
- 75 mm Inside Diameter
- 130 mm Outside Diameter
- 46.5 mm Width
| Cage Type | Pressed |
| Temperature Range [Max] | 400 °F |
| O.D. | 130 mm |
| Enclosure | Double Sealed |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 55000 lbf |
| Outer Ring Width | 46.5 mm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | C3 |
| Fillet Radius | 1 mm |
| Oil Groove Width | 7 |
| Precision | Standard |
| Cage Material | Steel |
| Ring Modification | Relube |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 46.5 mm |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 56000 lbf |
| Inch/Metric | Metric |
| I.D. | 75 mm |
| Limiting Speed - Grease | 2000 rpm |
| Weight | 0.907 LB |
| EAN or UPC | 4547359804140 |

