- Two Ribbed Inner Ring (U)
| Bore Type | Round Bore, Metric Type |
| Cage Material | Steel |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| I.D. | 60 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring O.D. | 2.736 in |
| O.D. | 95 mm |
| Inner Ring | Unground Rib O.D. (X) |
| Origin | Cylindrical Radial |
| Outer Ring Inner Diameter | 3.368 in |
| Weight | 0.578 LB |
| EAN or UPC | 4547359105438 |

