- Non-Separable Bearing Design
- Single Row
- Round Bore
- 30 mm Inside Diameter
- 80 mm Outside Diameter
| Bearing Design | Non-Separable |
| Material | Hardened Alloy Steel |
| Cage Material | None |
| Precision Level | ISO Class 0 |
| Inner Ring Width | 21 mm |
| Outer Ring Rib I.D. | 64.47 |
| Outer Ring | One Ribbed Outer Ring |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 21 mm |
| Inner Ring | Two Ribbed Inner Ring |
| I.D. | 30 mm |
| O.D. | 80 mm |
| Origin | Cylindrical Roller Bearing |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Inner Diameter | 67.94 mm |
| Radial Internal Clearance | CN |
| Inner Ring Rib O.D. | 50.67 |
| Radial Internal Clearance Specification | Normal |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| End Type | Opened End |
| Dynamic Load Rating | 17900 lbf |
| Fillet Radius | 1.52 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Static Load Rating [Max] | 20300 lbf |
| Inch/Metric | Metric |
| Capacity | Standard |
| Weight | 1.305 LB |
| EAN or UPC | 4547359105346 |

