- Two Ribbed Inner Ring (U)
| Cage Material | Standard |
| Origin | Cylindrical Radial |
| Outer Ring Inner Diameter | 3.058 in |
| Inner Ring O.D. | 2.059 in |
| Inner Ring | Unground Rib O.D. (F) |
| Bore Type | Round Bore, Metric Type |
| Outer Ring | Unground Rib I.D. (F) |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| O.D. | 90 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 40 mm |
| End Type | Open End |
| Weight | 1.235 LB |
| EAN or UPC | 4547359105292 |

