- Non-Separable Bearing Design
- Single Row
- Round Bore
- 30 mm Inside Diameter
- 72 mm Outside Diameter
| Outer Ring Rib I.D. | 56.87 |
| Outer Ring Inner Diameter | 60.4 mm |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Rib O.D. | 44.25 |
| I.D. | 30 mm |
| Material | Hardened Alloy Steel |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 11700 lbf |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Inner Ring | Two Ribbed Inner Ring |
| Inner Ring Width | 19 mm |
| Fillet Radius | 1.02 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 11800 lbf |
| Bearing Design | Non-Separable |
| Outer Ring | One Ribbed Outer Ring |
| O.D. | 72 mm |
| Outer Ring Width | 19 mm |
| Weight | 0.855 LB |
| EAN or UPC | 4547359105223 |

