- Non-Separable Bearing Design
- Single Row
- Round Bore
- 50 mm Inside Diameter
- 90 mm Outside Diameter
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Outer Ring Rib I.D. | 76.66 |
| Bearing Design | Non-Separable |
| Inner Ring Rib O.D. | 63.96 |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 20 mm |
| Material | Hardened Alloy Steel |
| I.D. | 50 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring | Two Ribbed Inner Ring |
| Outer Ring Width | 20 mm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1.52 mm |
| Outer Ring | One Ribbed Outer Ring |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| O.D. | 90 mm |
| Outer Ring Inner Diameter | 79.55 mm |
| Bore Type | Round Bore |
| Weight | 1.208 LB |
| EAN or UPC | 4547359105148 |

