- Non-Separable Bearing Design
- Single Row
- Round Bore
- 40 mm Inside Diameter
- 100 mm Outside Diameter
| Inner Ring Width | 25 mm |
| End Type | Opened End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Min] | -40 °F |
| Origin | Cylindrical Roller Bearing |
| Capacity | Standard |
| Temperature Range [Max] | 250 °F |
| Inner Ring | Two Ribbed Inner Ring |
| Inner Ring Rib O.D. | 64.13 |
| Outer Ring Inner Diameter | 86.11 mm |
| Bore Type | Round Bore |
| Bearing Design | Non-Separable |
| Outer Ring | Two Retaining Rings in Outer Ring |
| I.D. | 40 mm |
| Radial Internal Clearance Specification | Normal |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Inch/Metric | Metric |
| O.D. | 100 mm |
| Static Load Rating [Max] | 12160 N |
| Outer Ring Width | 25 mm |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 2.03 mm |
| Precision Level | Standard |
| Cage Material | None |
| Dynamic Load Rating | 10840 N |
| Weight | 2.313 LB |
| EAN or UPC | 4547359105056 |

