- Two Ribbed Inner Ring (U)
| I.D. | 280 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 380 mm |
| Cage Material | Steel |
| End Type | Open End |
| Outer Ring Inner Diameter | 13.97 in |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| Inner Ring | Two Ribbed Inner Ring (U) |
| Inner Ring O.D. | 12.04 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Weight | 19.7 LB |
| EAN or UPC | 4547359104899 |

