- Two Ribbed Inner Ring (U)
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Inner Ring O.D. | 4.691 in |
| Inner Ring | Two Ribbed Inner Ring (U) |
| Origin | Cylindrical Radial |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Inner Diameter | 5.746 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 105 mm |
| Cage Material | Standard |
| O.D. | 160 mm |
| Enclosure | Open |
| Weight | 2.586 LB |
| EAN or UPC | 4547359104769 |

