- Separable Outer Ring Bearing Design
- Single Row
- Round Bore
- 70 mm Inside Diameter
- 125 mm Outside Diameter
| Fillet Radius | 2.54 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Bearing Design | Separable Outer Ring |
| Inner Ring Rib O.D. | 89.61 |
| Outer Ring | One Ribbed Outer Ring |
| Outer Ring Inner Diameter | 111.53 mm |
| O.D. | 125 mm |
| Outer Ring Rib I.D. | 107.01 |
| Bore Type | Round Bore |
| I.D. | 70 mm |
| Outer Ring Width | 39.688 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Width | 39.688 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Material | Hardened Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 4547359856224 |

