- Two Ribbed Inner Ring (U)
| Cage Material | Steel |
| Radial Internal Clearance | CN |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 55 mm |
| Inner Ring | Two Ribbed Inner Ring (U) |
| Static Load Rating [Max] | 156000 N |
| O.D. | 88 mm |
| Bearing Design | w/o Outer Ring |
| Precision Level | Standard |
| Dynamic Load Rating | 114000 N |
| Enclosure | Open |
| Origin | Cylindrical Roller Bearing |
| Outer Ring Inner Diameter | 3.465 in |
| End Type | Opened End |
| Radial Internal Clearance Specification | Normal Clearance, Normal |
| Inner Ring O.D. | 2.634 in |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard |
| Weight | 1.541 LB |
| EAN or UPC | 4547359107333 |

