- Separable Outer Ring Bearing Design
- Single Row
- Round Bore
- 110 mm Inside Diameter
- 150.066 mm Outside Diameter
| Material | Hardened Alloy Steel |
| Precision Level | ISO Class 0 |
| Outer Ring Inner Diameter | 139.75 mm |
| I.D. | 110 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring | One Ribbed Outer Ring & Dowel Hole |
| Outer Ring Width | 20 mm |
| Bore Type | Round Bore |
| Inner Ring | Two Ribbed Inner Ring |
| Radial Internal Clearance | CN |
| Outer Ring Rib I.D. | 135.81 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 20 mm |
| Inner Ring Rib O.D. | 123.93 |
| Fillet Radius | 1.52 mm |
| Enclosure | Open |
| Dowel Hole Diameter | 7.14 mm |
| Static Load Rating [Max] | 31000 lbf |
| O.D. | 150.066 mm |
| Dynamic Load Rating | 19600 lbf |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Bearing Design | Separable Outer Ring |
| Dowel Hole Depth | 2.03 |
| Temperature Range [Max] | 250 °F |
| Weight | 2.238 LB |
| EAN or UPC | 4547359487343 |

