| O.D. | 129 mm |
| Static Load Rating [Max] | 216000 N |
| End Type | Opened End |
| Precision Level | Standard |
| Capacity | Standard |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Steel |
| Bearing Design | w/o Outer Ring |
| Radial Internal Clearance Specification | Normal |
| I.D. | 70 mm |
| Dynamic Load Rating | 191000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Cylindrical Roller Bearing |
| Weight | 3.66 LB |
| EAN or UPC | 4547359106978 |

