Skip to content Skip to navigation menu
Single Row Cylindrical Roller Bearing

MU1313CHV

Single Row Cylindrical Roller Bearing
Item #104210122
  • Separable Outer Ring Bearing Design
  • Single Row
  • Round Bore
  • 65 mm Inside Diameter
  • 140 mm Outside Diameter
  • 33 mm Width
+ Show More + Show Less
Single Row Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Separable Outer Ring Bearing Design
  • Single Row
  • Round Bore
  • 65 mm Inside Diameter
  • 140 mm Outside Diameter
I.D. 65 mm
Limiting Speed 2500 rpm
Radial Internal Clearance CN
Temperature Range [Min] -40 °F
Tolerance Iso Class 0 (RBEC 1)
Inner Ring Two Ribbed Inner Ring
Oil Hole w/o Oil Hole
Inner Ring Width 33 mm
Bore Type Round Bore
Inch/Metric Metric
Inner Ring O.D. 3.294 in
Dynamic Load Rating 42500 lbf
Dowel Hole Diameter 9.52 mm
Outer Ring Width 33 mm
Outer Ring Inner Diameter 121.36 mm
Precision Level ISO Class 0
Static Load Rating [Max] 49000 lbf
Origin Cylindrical Roller Bearing
End Type Opened End
Bearing Design Separable Outer Ring
Outer Ring Plain Outer Ring & Dowel Hole
Cage Material One-Piece Steel
Inner Ring Rib O.D. 90.7
Enclosure Open
Temperature Range [Max] 250 °F
Fillet Radius 2.54 mm
Dowel Hole Depth 3.56
Radial Internal Clearance Specification Normal Clearance, Normal
Capacity Standard
O.D. 140 mm
Material Hardened Alloy Steel
Weight 5.291 LB
EAN or UPC 4547359487251
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison