| I.D. | 60 mm |
| Precision Level | Standard |
| Radial Internal Clearance | CN |
| Radial Internal Clearance Specification | Normal |
| Capacity | Standard |
| Origin | Cylindrical Roller Bearing |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Steel |
| O.D. | 113 mm |
| Bearing Design | w/o Outer Ring |
| Static Load Rating [Max] | 158000 N |
| Dynamic Load Rating | 145000 N |
| End Type | Opened End |
| Weight | 2.449 LB |
| EAN or UPC | 4547359106893 |

