- Separable Outer Ring Bearing Design
- Single Row
- Round Bore
- 60 mm Inside Diameter
- 130 mm Outside Diameter
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 34000 lbf |
| Enclosure | Open |
| Outer Ring Rib I.D. | 106.35 |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Origin | Cylindrical Roller Bearing |
| Inner Ring Width | 31 mm |
| Fillet Radius | 2.54 mm |
| Cage Material | One-Piece Steel |
| I.D. | 60 mm |
| Temperature Range [Max] | 250 °F |
| O.D. | 130 mm |
| Capacity | Standard |
| Material | Hardened Alloy Steel |
| Outer Ring Inner Diameter | 112.5 mm |
| Outer Ring Width | 31 mm |
| Bearing Design | Separable Outer Ring |
| Radial Internal Clearance Specification | Normal |
| Inner Ring Rib O.D. | 84.02 |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 38000 lbf |
| Inner Ring | Two Ribbed Inner Ring |
| Outer Ring | One Ribbed Outer Ring |
| End Type | Opened End |
| Weight | 4.378 LB |
| EAN or UPC | 4547359106855 |

