- Separable Outer Ring Bearing Design
- Single Row
- Round Bore
- 60 mm Inside Diameter
- 130 mm Outside Diameter
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 2.54 mm |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Temperature Range [Max] | 250 °F |
| End Type | Open End |
| Static Load Rating [Max] | 38000 lbf |
| O.D. | 130 mm |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| I.D. | 60 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 31 mm |
| Outer Ring | Plain Outer Ring & Dowel Hole |
| Cage Material | Steel |
| Dynamic Load Rating | 34000 lbf |
| Dowel Hole Diameter | 9.52 mm |
| Inner Ring Width | 31 mm |
| Dowel Hole Depth | 3.56 |
| Origin | Cylindrical Radial |
| Outer Ring Inner Diameter | 112.5 mm |
| Bearing Design | Separable Outer Ring |
| Bore Type | Round Bore |
| Enclosure | Open |
| Inner Ring O.D. | 3.053 in |
| Inner Ring Rib O.D. | 84.02 |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance | CN |
| Weight | 4.672 LB |
| EAN or UPC | 4547359487244 |

