- Non-Separable Bearing Design
- Single Row
- Round Bore
- 55 mm Inside Diameter
- 120 mm Outside Diameter
| Bearing Design | Non-Separable |
| Tolerance | Iso Class 0 (RBEC 1) |
| Snap Ring Width | 2.77 |
| Cage Material | One-Piece Steel |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore |
| Fillet Radius | 2.03 mm |
| Enclosure | Open |
| Inner Ring | Two Ribbed Inner Ring |
| Radial Internal Clearance | CN |
| Inner Ring Width | 29 mm |
| Groove Position | 3.96 |
| End Type | Opened End |
| Snap Ring O.D. | 129.39 mm |
| Temperature Range [Max] | 250 °F |
| Outer Ring | One Ribbed Outer Ring |
| Outer Ring Rib I.D. | 98.04 |
| Origin | Cylindrical Roller Bearing |
| Limiting Speed | 3500 rpm |
| Inch/Metric | Metric |
| Outer Ring Width | 29 mm |
| Dynamic Load Rating | 34500 lbf |
| Precision Level | Standard |
| Snap Ring | With Snap Ring |
| Radial Internal Clearance Specification | Normal |
| Inner Ring Rib O.D. | 77.34 |
| O.D. | 120 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 40000 lbf |
| Outer Ring Inner Diameter | 103.61 mm |
| I.D. | 55 mm |
| Weight | 3.607 LB |
| EAN or UPC | 4547359106770 |

