- Separable Outer Ring Bearing Design
- Single Row
- Round Bore
- 55 mm Inside Diameter
- 120 mm Outside Diameter
| Inner Ring O.D. | 2.812 in |
| End Type | Opened End |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Dowel Hole Diameter | 9.52 mm |
| Inner Ring Width | 29 mm |
| Outer Ring Inner Diameter | 103.61 mm |
| Cage Material | One-Piece Steel |
| I.D. | 55 mm |
| Radial Internal Clearance | CN |
| Limiting Speed | 2800 rpm |
| Outer Ring Width | 29 mm |
| Outer Ring | Plain Outer Ring & Dowel Hole |
| Material | Hardened Alloy Steel |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 2.03 mm |
| Temperature Range [Min] | -40 °F |
| Dowel Hole Depth | 3.56 |
| Inner Ring | Two Ribbed Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Rib O.D. | 77.34 |
| Capacity | Standard |
| Bearing Design | Separable Outer Ring |
| Inch/Metric | Metric |
| Dynamic Load Rating | 29700 lbf |
| Static Load Rating [Max] | 33000 lbf |
| Radial Internal Clearance Specification | Normal Clearance, Normal |
| Origin | Cylindrical Roller Bearing |
| Enclosure | Open |
| O.D. | 120 mm |
| Precision Level | ISO Class 0 |
| Weight | 3.43 LB |
| EAN or UPC | 4547359487220 |

