- Non-Separable Bearing Design
- Single Row
- Round Bore
- 45 mm Inside Diameter
- 100 mm Outside Diameter
| Outer Ring Rib I.D. | 81.48 |
| Outer Ring | One Ribbed Outer Ring |
| O.D. | 100 mm |
| Origin | Cylindrical Roller Bearing |
| Outer Ring Inner Diameter | 86.11 mm |
| Dynamic Load Rating | 26500 lbf |
| Snap Ring | With Snap Ring |
| Inner Ring O.D. | 2.337 in |
| Inch/Metric | Metric |
| Limiting Speed | 2200 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Level | ISO Class 0 |
| Enclosure | Open |
| Static Load Rating [Max] | 31000 lbf |
| Fillet Radius | 2.03 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Groove Position | 3.18 |
| Capacity | Standard |
| Radial Internal Clearance | CN |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Non-Separable |
| Radial Internal Clearance Specification | Normal Clearance, Normal |
| Outer Ring Width | 25 mm |
| End Type | Opened End |
| Bore Type | Round Bore |
| I.D. | 45 mm |
| Inner Ring Rib O.D. | 64.31 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Material | Hardened Alloy Steel |
| Inner Ring Width | 25 mm |
| Cage Material | None |
| Weight | 2.143 LB |
| EAN or UPC | 4547359487206 |

