| End Type | Opened End |
| Fillet Radius | 2 mm |
| Bearing Design | Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 5580 N |
| Radial Internal Clearance | CN |
| Capacity | Standard |
| Material | Hardened Alloy Steel |
| Origin | Cylindrical Roller Bearing |
| Precision Level | Standard |
| Static Load Rating [Max] | 5720 N |
| Bore Type | Round Bore, Metric Type |
| Cage Material | None |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal |
| I.D. | 30 mm |
| O.D. | 72 mm |
| Outer Ring Width | 19 mm |
| Weight | 0.873 LB |
| EAN or UPC | 4547359487121 |

