- Non-Separable Bearing Design
- Single Row
- Round Bore
- 105 mm Inside Diameter
- 190 mm Outside Diameter
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 65000 lbf |
| Radial Internal Clearance Specification | Normal |
| Inner Ring Rib O.D. | 134.87 |
| Bore Type | Round Bore |
| O.D. | 190 mm |
| Inner Ring Width | 36 mm |
| Static Load Rating [Max] | 89000 lbf |
| Oil Hole | w/o Oil Hole |
| I.D. | 105 mm |
| Cage Material | None |
| Capacity | Standard |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Inner Ring | Two Ribbed Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Cylindrical Roller Bearing |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 36 mm |
| Outer Ring Inner Diameter | 168.55 mm |
| Bearing Design | Non-Separable |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| End Type | Opened End |
| Outer Ring Rib I.D. | 161.01 |
| Fillet Radius | 2.03 mm |
| Material | Hardened Alloy Steel |
| Outer Ring | One Ribbed Outer Ring |
| Weight | 9.786 LB |
| EAN or UPC | 4547359106305 |

