- Separable Outer Ring Bearing Design
- Single Row
- Round Bore
- 105 mm Inside Diameter
- 190 mm Outside Diameter
| Fillet Radius | 3.96 mm |
| Capacity | Standard |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance | CN |
| O.D. | 190 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 36 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Outer Ring Inner Diameter | 168.55 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Rib I.D. | 161.01 |
| Bearing Design | Separable Outer Ring |
| I.D. | 105 mm |
| Oil Hole | w/o Oil Hole |
| Inner Ring Rib O.D. | 134.87 |
| Radial Internal Clearance Specification | Normal |
| Inch/Metric | Metric |
| Inner Ring | Two Ribbed Inner Ring |
| Inner Ring Width | 36 mm |
| Static Load Rating [Max] | 72000 lbf |
| Dynamic Load Rating | 56000 lbf |
| Cage Material | One-Piece Steel |
| End Type | Opened End |
| Outer Ring | One Ribbed Outer Ring |
| Temperature Range [Max] | 250 °F |
| Origin | Cylindrical Roller Bearing |
| Precision Level | Standard |
| Weight | 9.65 LB |
| EAN or UPC | 4547359106299 |

