- Non-Separable Bearing Design
- Single Row
- Round Bore
- 90 mm Inside Diameter
- 160 mm Outside Diameter
| Radial Internal Clearance | CN |
| Outer Ring | Two Retaining Rings in Outer Ring |
| I.D. | 90 mm |
| Dynamic Load Rating | 47000 lbf |
| Static Load Rating [Max] | 63000 lbf |
| Bearing Design | Non-Separable |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 30 mm |
| Outer Ring Width | 30 mm |
| O.D. | 160 mm |
| Inner Ring Rib O.D. | 114.17 |
| Inner Ring | Two Ribbed Inner Ring |
| Enclosure | Open |
| Inch/Metric | Metric |
| Fillet Radius | 2.03 mm |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Material | Hardened Alloy Steel |
| Precision Level | ISO Class 0 |
| Outer Ring Inner Diameter | 142.19 mm |
| Weight | 5.939 LB |
| EAN or UPC | 4547359106268 |

