| Origin | Cylindrical Roller Bearing |
| Dynamic Load Rating | 111000 N |
| Precision Level | Standard |
| O.D. | 116 mm |
| Cage Material | Steel |
| Radial Internal Clearance | CN |
| Capacity | Standard |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 75 mm |
| Bearing Design | w/o Outer Ring |
| Radial Internal Clearance Specification | Normal |
| End Type | Opened End |
| Static Load Rating [Max] | 137900 N |
| Weight | 1.9 LB |
| EAN or UPC | 4547359106176 |

