- Separable Outer Ring Bearing Design
- Single Row
- Round Bore
- 75 mm Inside Diameter
- 130.058 mm Outside Diameter
| Oil Hole | w/o Oil Hole |
| Inner Ring Rib O.D. | 93.85 |
| Bore Type | Round Bore |
| Enclosure | Open |
| Bearing Design | Separable Outer Ring |
| Outer Ring Width | 25 mm |
| Outer Ring Inner Diameter | 115.77 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Outer Ring | One Ribbed Outer Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Rib I.D. | 111.25 |
| Material | Hardened Alloy Steel |
| Static Load Rating [Max] | 35500 lbf |
| O.D. | 130.058 mm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 2.54 mm |
| Inner Ring Width | 25 mm |
| Precision Level | ISO Class 0 |
| I.D. | 75 mm |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 27700 lbf |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Weight | 3.232 LB |
| EAN or UPC | 4547359106169 |

