- Separable Bearing Design
- Single Row
- Round Bore
- 65 mm Inside Diameter
- 120 mm Outside Diameter
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 65 mm |
| Static Load Rating [Max] | 30500 lbf |
| Outer Ring Inner Diameter | 105.82 mm |
| Inner Ring Rib O.D. | 85.34 |
| Inner Ring | Two Ribbed Inner Ring |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 23 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 24300 lbf |
| Outer Ring Width | 23 mm |
| Bearing Design | Separable |
| Material | Hardened Alloy Steel |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.54 mm |
| Outer Ring | Plain Outer Ring |
| Oil Hole | w/o Oil Hole |
| O.D. | 120 mm |
| Enclosure | Open |
| Weight | 2.74 LB |
| EAN or UPC | 4547359106107 |

