- Separable Outer Ring Bearing Design
- Single Row
- Round Bore
- 55 mm Inside Diameter
- 100 mm Outside Diameter
| I.D. | 55 mm |
| Static Load Rating [Max] | 21500 lbf |
| Fillet Radius | 2.03 mm |
| Capacity | Standard |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 3500 rpm |
| Origin | Cylindrical Roller Bearing |
| Cage Material | Composite Steel |
| Radial Internal Clearance | CN |
| Dowel Hole Depth | 2.79 |
| Enclosure | Open |
| Inner Ring O.D. | 2.634 in |
| Material | Hardened Alloy Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 21 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Inner Ring Width | 21 mm |
| O.D. | 100 mm |
| Bearing Design | Separable Outer Ring |
| End Type | Opened End |
| Bore Type | Round Bore |
| Outer Ring | Plain Outer Ring & Dowel Hole |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Dowel Hole Diameter | 7.92 mm |
| Radial Internal Clearance Specification | Normal Clearance, Normal |
| Dynamic Load Rating | 17500 lbf |
| Inner Ring Rib O.D. | 70.74 |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| Outer Ring Inner Diameter | 88.01 mm |
| Weight | 1.671 LB |
| EAN or UPC | 4547359487022 |

