| O.D. | 183 mm |
| Radial Internal Clearance Specification | Normal |
| Dynamic Load Rating | 207000 N |
| Origin | Inner Ring |
| I.D. | 130 mm |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | w/o Outer Ring |
| Precision Level | Standard |
| End Type | Opened End |
| Capacity | Standard |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 296000 N |
| Weight | 5.161 LB |
| EAN or UPC | 4547359105728 |

