- Separable Outer Ring Bearing Design
- Single Row
- Round Bore
- 130 mm Inside Diameter
- 200 mm Outside Diameter
| Outer Ring Inner Diameter | 182.58 mm |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Dowel Hole Depth | 3.56 |
| Fillet Radius | 3.18 mm |
| Outer Ring | One Ribbed Outer Ring & Dowel Hole |
| Inner Ring Rib O.D. | 154.56 |
| Dowel Hole Diameter | 9.52 mm |
| O.D. | 200 mm |
| Static Load Rating [Max] | 76500 lbf |
| Oil Hole | w/o Oil Hole |
| Outer Ring Rib I.D. | 175.59 |
| Radial Internal Clearance | CN |
| Outer Ring Width | 33 mm |
| Material | Hardened Alloy Steel |
| Inner Ring Width | 33 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| I.D. | 130 mm |
| Dynamic Load Rating | 51500 lbf |
| Inner Ring | Two Ribbed Inner Ring |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Separable Outer Ring |
| Weight | 10.849 LB |
| EAN or UPC | 4547359486902 |

