- Standard Metric Series (M), Two Ribbed Inner Ring (U), Oversized O.D. for Heavy Press Fit in STD. Housing Bore (A)
| Origin | Cylindrical Radial |
| I.D. | 85 mm |
| Radial Internal Clearance | Normal |
| Inner Ring | Two Ribbed Inner Ring (U) |
| Bore Type | Round Bore, Metric Type |
| Inner Ring O.D. | 3.792 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 130 mm |
| Outer Ring | Plain Outer Ring (C) |
| Cage Material | Standard |
| End Type | Open End |
| Outer Ring Inner Diameter | 4.654 in |
| Weight | 2.2 LB |
| EAN or UPC | 4547359486896 |

