- Separable Outer Ring Bearing Design
- Single Row
- Round Bore
- 75 mm Inside Diameter
- 115 mm Outside Diameter
| Precision Level | ISO Class 0 |
| Radial Internal Clearance Specification | Normal |
| Origin | Cylindrical Roller Bearing |
| I.D. | 75 mm |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 21600 lbf |
| Dynamic Load Rating | 16300 lbf |
| Fillet Radius | 2.03 mm |
| Inner Ring Width | 20 mm |
| Capacity | Standard |
| Bearing Design | Separable Outer Ring |
| Inch/Metric | Metric |
| Outer Ring Width | 20 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Max] | 250 °F |
| Inner Ring | Two Ribbed Inner Ring |
| Enclosure | Open |
| Bore Type | Round Bore |
| O.D. | 115 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Rib O.D. | 89.15 |
| Cage Material | One-Piece Steel |
| Outer Ring Rib I.D. | 101.02 |
| End Type | Opened End |
| Material | Hardened Alloy Steel |
| Outer Ring Inner Diameter | 104.93 mm |
| Outer Ring | One Ribbed Outer Ring |
| Oil Hole | w/o Oil Hole |
| Weight | 1.71 LB |
| EAN or UPC | 4547359105605 |

