- Separable Outer Ring Bearing Design
- Single Row
- Round Bore
- 70 mm Inside Diameter
- 110.056 mm Outside Diameter
| Enclosure | Open |
| Outer Ring Inner Diameter | 99.9 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 20 mm |
| Inch/Metric | Metric |
| I.D. | 70 mm |
| Temperature Range [Max] | 250 °F |
| O.D. | 110.056 mm |
| Precision Level | ISO Class 0 |
| Outer Ring Rib I.D. | 95.99 |
| Inner Ring Rib O.D. | 84.12 |
| Static Load Rating [Max] | 20700 lbf |
| Radial Internal Clearance | CN |
| Bearing Design | Separable Outer Ring |
| Oil Hole | w/o Oil Hole |
| Material | Hardened Alloy Steel |
| Outer Ring Width | 20 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 15800 lbf |
| Inner Ring | Two Ribbed Inner Ring |
| Fillet Radius | 2.03 mm |
| Outer Ring | One Ribbed Outer Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 1.8 LB |
| EAN or UPC | 4547359105551 |

