- Separable Bearing Design
- Single Row
- Round Bore
- 55 mm Inside Diameter
- 120 mm Outside Diameter
| Inner Ring Rib O.D. | 77.34 |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 35500 lbf |
| O.D. | 120 mm |
| Material | Hardened Alloy Steel |
| Fillet Radius | 2.03 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | CN |
| Inner Ring | One Ribbed Short Inner Ring |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 31500 lbf |
| Outer Ring | Two Ribbed Outer Ring |
| Inner Ring Width | 29 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Rib I.D. | 98.04 |
| I.D. | 55 mm |
| Bearing Design | Separable |
| Outer Ring Width | 29 mm |
| Bore Type | Round Bore |
| Weight | 3.88 LB |
| EAN or UPC | 4547359104387 |

