- Separable Bearing Design
- Single Row
- Round Bore
- 55 mm Inside Diameter
- 100 mm Outside Diameter
| Radial Internal Clearance Specification | Normal |
| Origin | Cylindrical Roller Bearing |
| Inner Ring | One Ribbed Short Inner Ring |
| End Type | Opened End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 21500 lbf |
| Material | Hardened Alloy Steel |
| O.D. | 100 mm |
| I.D. | 55 mm |
| Outer Ring Width | 21 mm |
| Precision Level | ISO Class 0 |
| Bearing Design | Separable |
| Inner Ring Width | 21 mm |
| Snap Ring Width | 2.41 |
| Inch/Metric | Metric |
| Inner Ring Rib O.D. | 70.74 |
| Outer Ring Rib I.D. | 84.53 |
| Dynamic Load Rating | 17500 lbf |
| Temperature Range [Min] | -40 °F |
| Groove Position | 3.18 |
| Limiting Speed | 3000 rpm |
| Outer Ring | Two Ribbed Outer Ring |
| Snap Ring | With Snap Ring |
| Fillet Radius | 2.03 mm |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Snap Ring O.D. | 106.5 mm |
| Cage Material | X Bar Composite Steel |
| Radial Internal Clearance | CN |
| Capacity | Standard |
| Weight | 1.66 LB |
| EAN or UPC | 4547359486704 |

