- Standard Metric Series (M), Short, One Ribbed Inner Ring (S), Oversized O.D. for Heavy Press Fit in STD. Housing Bore (A)
| Radial Internal Clearance | Normal |
| Inner Ring | Short, One Ribbed Inner Ring (S) |
| Origin | Cylindrical Radial |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Outer Ring Inner Diameter | 4.654 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring | Two Ribbed Outer Ring (E) |
| O.D. | 130 mm |
| Cage Material | Standard |
| Inner Ring O.D. | 3.792 in |
| I.D. | 85 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Weight | 1.829 LB |
| EAN or UPC | 4547359486780 |

