- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 75 mm Inside Diameter
- 160.071 mm Outside Diameter
| Dowel Hole Diameter | 11.13 mm |
| Inner Ring Width | 46 mm |
| Inch/Metric | Metric |
| Inner Ring Rib O.D. | 104.04 |
| Bearing Design | Separable Inner Ring |
| Outer Ring | Two Ribbed Outer Ring & Dowel Hole |
| Inner Ring | One Ribbed Inner Ring |
| Bore Type | Round Bore |
| Material | Hardened Alloy Steel |
| Outer Ring Width | 46 mm |
| Temperature Range [Min] | -40 °F |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring O.D. | 95.91 mm |
| O.D. | 160.071 mm |
| Outer Ring Rib I.D. | 131.37 |
| Dynamic Load Rating | 66500 lbf |
| Temperature Range [Max] | 250 °F |
| Dowel Hole Depth | 4.57 |
| Enclosure | Open |
| I.D. | 75 mm |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 83000 lbf |
| Fillet Radius | 2.03 mm |
| Radial Internal Clearance | CN |
| Weight | 10.315 LB |
| EAN or UPC | 4547359486230 |

