| Material | Hardened Steel |
| I.D. | 40 mm |
| O.D. | 78 mm |
| Precision Ground | Yes |
| Origin | Inner Ring |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.538 LB |
| EAN or UPC | 4547359102055 |
| Material | Hardened Steel |
| I.D. | 40 mm |
| O.D. | 78 mm |
| Precision Ground | Yes |
| Origin | Inner Ring |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.538 LB |
| EAN or UPC | 4547359102055 |