- Machined Bearing w/o Inner Ring Bearing Design
- 3 1/4 in Inside Diameter
- 4 1/4 in Outside Diameter
- 2 in Width
| I.D. | 3 1/4 in |
| O.D. | 4.25 in |
| Fillet Radius | 0.079 in |
| Inch/Metric | Inch |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Roller Type | Needle |
| Inscribed Circle Dia. | 3 |
| Inscribed Circle Diameter Tolerance | 0.058/0.036 mm |
| Enclosure | Open |
| Limiting Speed | 5000 rpm |
| Limiting Speed - Grease | 3300 rpm |
| Dynamic Load Rating | 33000 lbf |
| Static Load Rating [Max] | 60500 lbf |
| Weight | 2.418 LB |
| EAN or UPC | 4547359104004 |

