- Machined Bearing w/o Inner Ring Bearing Design
- 3 in Inside Diameter
- 3 3/4 in Outside Diameter
- 1 3/4 in Width
| Inch/Metric | Inch |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 5000 rpm |
| Fillet Radius | 0.079 in |
| O.D. | 3.75 in |
| Limiting Speed - Grease | 3300 rpm |
| I.D. | 3 in |
| Static Load Rating [Max] | 51000 lbf |
| Roller Type | Needle |
| Inscribed Circle Diameter Tolerance | 0.049/0.03 mm |
| Enclosure | Open |
| Dynamic Load Rating | 25200 lbf |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Inscribed Circle Dia. | 3 |
| Temperature Range [Max] | 250 °F |
| Weight | 1.063 LB |
| EAN or UPC | 4547359103779 |

