- Machined Bearing w/o Inner Ring Bearing Design
- 1 3/4 in Inside Diameter
- 2 5/16 in Outside Diameter
- 1 1/4 in Width
| Inscribed Circle Dia. | 1 |
| Inscribed Circle Diameter Tolerance | 0.041/0.025 mm |
| Fillet Radius | 0.059 in |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 9000 rpm |
| Inch/Metric | Inch |
| Limiting Speed - Grease | 6000 rpm |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Temperature Range [Max] | 250 °F |
| I.D. | 1 3/4 in |
| O.D. | 2.3125 in |
| Roller Type | Needle |
| Material | High Carbon Chrome Steel |
| Enclosure | Open |
| Dynamic Load Rating | 10000 lbf |
| Static Load Rating [Max] | 16200 lbf |
| Weight | 1.243 LB |
| EAN or UPC | 4547359103656 |

