- Machined Bearing w/o Inner Ring Bearing Design
- 1 1/2 in Inside Diameter
- 2 1/16 in Outside Diameter
- 1 1/4 in Width
| Roller Type | Needle |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| O.D. | 2.0625 in |
| Dynamic Load Rating | 11500 lbf |
| Limiting Speed - Grease | 7500 rpm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.059 in |
| Inch/Metric | Inch |
| Inscribed Circle Diameter Tolerance | 0.041/0.025 mm |
| I.D. | 1 1/2 in |
| Static Load Rating [Max] | 18300 lbf |
| Enclosure | Open |
| Inscribed Circle Dia. | 1 |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Limiting Speed | 11000 rpm |
| Weight | 1.063 LB |
| EAN or UPC | 4547359103625 |

