- Machined Bearing w/o Inner Ring Bearing Design
- 1 in Inside Diameter
- 1 1/2 in Outside Diameter
- 3/4 in Width
| Fillet Radius | 0.039 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| O.D. | 1.5 in |
| Static Load Rating [Max] | 6300 lbf |
| Roller Type | Needle |
| Inscribed Circle Dia. | 1 |
| Inscribed Circle Diameter Tolerance | 0.033/0.02 mm |
| Limiting Speed - Grease | 11000 rpm |
| Limiting Speed | 16000 rpm |
| Enclosure | Open |
| I.D. | 1 in |
| Inch/Metric | Inch |
| Material | High Carbon Chrome Steel |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Dynamic Load Rating | 5150 lbf |
| Weight | 1.243 LB |
| EAN or UPC | 4547359103472 |

