- Machined Bearing w/o Inner Ring Bearing Design
- 7/8 in Inside Diameter
- 1 3/8 in Outside Diameter
- 1 in Width
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Dynamic Load Rating | 6350 lbf |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Roller Type | Needle |
| Limiting Speed - Grease | 12000 rpm |
| Static Load Rating [Max] | 8000 lbf |
| Fillet Radius | 0.039 in |
| O.D. | 1.375 in |
| Temperature Range [Min] | -40 °F |
| I.D. | 7/8 in |
| Limiting Speed | 18000 rpm |
| Inscribed Circle Dia. | 0.875 |
| Enclosure | Open |
| Inscribed Circle Diameter Tolerance | 0.033/0.02 mm |
| Weight | 1.063 LB |
| EAN or UPC | 4547359103465 |

