- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 100 mm Inside Diameter
- 215.087 mm Outside Diameter
| Material | Hardened Alloy Steel |
| Bearing Design | Separable Inner Ring |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Outer Ring Width | 47 mm |
| Inner Ring Width | 47 mm |
| I.D. | 100 mm |
| Dynamic Load Rating | 78500 lbf |
| Fillet Radius | 4.75 mm |
| Outer Ring Rib I.D. | 175.06 |
| O.D. | 215.087 mm |
| Inner Ring Rib O.D. | 140.46 |
| Temperature Range [Min] | -40 °F |
| Outer Ring | Two Ribbed Outer Ring |
| Inner Ring O.D. | 130.18 mm |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 96500 lbf |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Inner Ring | One Ribbed Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore |
| Weight | 18.9 LB |
| EAN or UPC | 4547359103441 |

