- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 25 mm Inside Diameter
- 62 mm Outside Diameter
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Max] | 250 °F |
| Material | Hardened Alloy Steel |
| Outer Ring Inner Diameter | 53.42 mm |
| Origin | Cylindrical Roller Bearing |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Bearing Design | Separable Inner Ring |
| Inner Ring O.D. | 33.99 mm |
| Capacity | Standard |
| Outer Ring Width | 17 mm |
| Radial Internal Clearance | CN |
| Inner Ring | One Ribbed Inner Ring |
| Precision Level | Standard |
| Fillet Radius | 1.02 mm |
| End Type | Opened End |
| Radial Internal Clearance Specification | Normal |
| Inner Ring Width | 17 mm |
| Enclosure | Open |
| Outer Ring | Two Retaining Rings in Outer Ring |
| Inch/Metric | Metric |
| Cage Material | One-Piece Steel |
| I.D. | 25 mm |
| Oil Hole | w/o Oil Hole |
| O.D. | 62 mm |
| Inner Ring Rib O.D. | 37.49 |
| Weight | 0.551 LB |
| EAN or UPC | 4547359102925 |

