- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 110 mm Inside Diameter
- 200.078 mm Outside Diameter
| O.D. | 200.078 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 74000 lbf |
| Dynamic Load Rating | 57500 lbf |
| Inner Ring Rib O.D. | 141.6 |
| Fillet Radius | 3.96 mm |
| Dowel Hole Diameter | 11.13 mm |
| Outer Ring | Two Ribbed Outer Ring & Dowel Hole |
| Outer Ring Width | 38 mm |
| Oil Hole | w/o Oil Hole |
| Material | Hardened Alloy Steel |
| Outer Ring Rib I.D. | 168.43 |
| Temperature Range [Max] | 250 °F |
| Inner Ring O.D. | 132.94 mm |
| Bearing Design | Separable Inner Ring |
| Inner Ring | One Ribbed Inner Ring |
| I.D. | 110 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Inner Ring Width | 38 mm |
| Enclosure | Open |
| Dowel Hole Depth | 4.57 |
| Weight | 11.973 LB |
| EAN or UPC | 4547359486391 |

