- Machined Bearing w/o Inner Ring Bearing Design
- 3/4 in Inside Diameter
- 1 1/4 in Outside Diameter
- 3/4 in Width
| Bearing Design | Machined Bearing w/o Inner Ring |
| Roller Type | Needle |
| I.D. | 3/4 in |
| Inscribed Circle Diameter Tolerance | 0.033/0.02 mm |
| Fillet Radius | 0.039 in |
| Enclosure | Open |
| Dynamic Load Rating | 4400 lbf |
| Static Load Rating [Max] | 4750 lbf |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 14000 rpm |
| O.D. | 1.25 in |
| Temperature Range [Max] | 250 °F |
| Inscribed Circle Dia. | 0.75 |
| Limiting Speed | 21000 rpm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Weight | 1.243 LB |
| EAN or UPC | 4547359102833 |

