| Radial Internal Clearance Specification | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Opened End |
| Fillet Radius | 2 mm |
| I.D. | 55 mm |
| Cage Material | Composite Steel |
| Static Load Rating [Max] | 82740 N |
| O.D. | 100 mm |
| Dynamic Load Rating | 70300 N |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 21 mm |
| Bearing Design | Separable Inner Ring |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 4200 rpm |
| Material | Hardened Alloy Steel |
| Precision Level | Standard |
| Radial Internal Clearance | CN |
| Capacity | Standard |
| Origin | Cylindrical Roller Bearing |
| Weight | 1.62 LB |
| EAN or UPC | 4547359102642 |

